For detailed information, other images and documents, please select individual articles from the following table.
SC twist drill bit, internal cooling DIN 6537L
With internal cooling channels, in particular for machining aluminium. 6 drill heels ensure very high alignment accuracy and stabilisation of the drill bit, including with very high cutting speeds and feed rates. Special coating prevents built-up edges owing to extremely smooth surface.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!