Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs.
Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs. - 1
Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs. - 2
Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs. - 3
Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs. - 4
Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs. - 5

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Twist drill bit assortment HSCO DIN 1897 type RN MAGMA 19 pcs.

Precision, extra-short Longlife drill bit with magma coating for machining stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in steel up to 1,400 N/mm² and in cast iron. Available in the ORSY® system cassette.