Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338 - 1
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338 - 2
MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

MFD LONGLIFE & SPEED twist drill bit HSCo DIN 338

With exclusive multiShield coating, innovative tip geometry and new cutting material for fast drilling with high precision and a long service life

See product details

Available in 27 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Faster and more durable


  • Up to 10x longer service life compared to similar uncoated HSCo twist drill bits due to the innovative multiShield coating specially developed for Würth

  • Up to 120 % faster than comparable twist drill bits due to special speed geometry


Innovative tip geometry


  • Optimal dimensional accuracy and drill hole quality compared to similar HSCo twist drill bits

  • Significantly more energy-efficient drilling compared to similar HSCo twist drill bits

  • Accurate drilling without punching


New HSCo cutting material


  • 14 % fewer alloying elements while improving product performance


Maximum flexibility in the application


  • Can be used universally with almost all materials

  • Perfect for thin-walled sheet metal and profile materials as well as solid material (>5 mm)


3-flat shank (from dia. 4 mm):


  • Fast, pleasant working, as there is no spinning in the drill chuck

  • Optimal power transmission

  • No snagging at the hole exit


Available exclusively from Würth



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable