HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 1
 -  - 2
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 3
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 4
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 5
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 6
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 7
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 8
HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces - 9

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

HSCo DIN 338 SMART STEP twist drill bit assortment 19 pieces

The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.