Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 1
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 2
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 3
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 4
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 5
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 6
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 7
Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces - 8

Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.

Twist drill bit assortment HSCo DIN 338 SMART STEP 25 pieces

The multi-performance drill bit with unique SMART STEP technology (from dia. 2.5 mm) for manually drilled high-precision circular holes in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron, non-ferrous metals, hardwood and softwood. Available in the ORSY® system cassette.