Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Twist drill bit assortment HSCO DIN 338 type RN 25 pieces
Twist drill bit assortment HSCO DIN 338 type RN 25 pieces - 1
Twist drill bit assortment HSCO DIN 338 type RN 25 pieces - 2
Twist drill bit assortment HSCO DIN 338 type RN 25 pieces - 3
Twist drill bit assortment HSCO DIN 338 type RN 25 pieces - 4
Twist drill bit assortment HSCO DIN 338 type RN 25 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCO DIN 338 type RN 25 pieces

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm² strength and cast iron. Available in ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Technical features


  • Tip angle 130°

  • Shape C split point

  • For drilling depths up to approx. 5x diameter

  • 5 % cobalt


Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

Notice

The 13.0 mm dia. drill shank has been reduced to 12.7 mm dia.