For detailed information, other images and documents, please select individual articles from the following table.
Solid carbide twist drill bit, internal cooling for universal applications and considerable drilling depths up to 16xd
4 drill heels guarantee excellent alignment accuracy and stabilisation of the drill bit even at very deep drill depths, as well as exact and precise holes. Special geometry for optimum chip breaking, high centring accuracy and low cutting forces
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!