Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 29 pieces
The universal SMART STEP twist drill bit with patent-pending stepped drill bit tip geometry with extremely uneven pitch (from dia. 2.5 mm) for even faster, more comfortable drilling with unrivalled precision and service life. Available in the ORSY® system cassette, including the four additional intermediate sizes of dia. 3.3, 4.2, 6.8 and 10.2 mm for M3-M12 threads.
Register now and access more than 60,000 products
Verzije
Register now and access more than 60,000 products
Pozovi korisničku službu: +43 50 8242 0
Cene se prikazuju klijentima posle prijavljivanja
Izaberi vrednosti RAL boja
IMAJTE U VIDU: Prikaz boje na ekranu se razlikuje od stvarne boje!