For detailed information, other images and documents, please select individual articles from the following table.
GARDENA 2-way valve
Two hose connections on one tap with the GARDENA 2-way valve
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Two-in-one - thanks to the GARDENA 2-way valve, there is space for two hose connections on your tap. With the help of this water distributor, you can now carry out two watering jobs in your garden at the same time: While you are comfortably watering your bed with one water hose, the lawn sprinkler can use the other hose to water the lawn. In addition, the water flow can be regulated continuously at both outputs. Each output has its own flow control. Furthermore, each connection can be operated independently. The GARDENA 2-way valve is suitable for taps with a 26.5 mm (G 3/4 in) thread. As part of the Original GARDENA System, the practical 2-way valve can be easily attached to the appropriate tap and offers two connection options for Original GARDENA hose connectors. The connection is reliable and securely sealed. The water connection is made of high-quality, durable material. This ensures a long service life and reliable use. GARDENA offers a manufacturer's warranty of up to five years for this high-quality product. Easy, practical, quick: The Original GARDENA System.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!