Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 91 pieces

For detailed information, other images and documents, please select individual articles from the following table.

HSCo DIN 338 type RN MFD VARIO twist drill bit assortment 91 pieces

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Low friction and fast chip removal


Exclusive Vario coil



Best centring ability and highest speed


Special four-surface grinding with optimised point thinning



Best guiding properties and accuracy (extremely high torsional rigidity)


Combination of double drill heel with a single drill heel



Up to 9 times longer tool life compared to uncoated drills and up to 2 times longer service life compared to conventional coatings (heat resistant up to 800°C)


Special Magma multi-layer coating

Notice

See overview tables for drill bit/material assignments