The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Recycled PE tyre bag
The tyre bag reliably protects the boot and the vehicle interior from dirt and abrasion when transporting tyres
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Made of 98 % PCR (recycled packaging waste)
- Each tyre bag carries the Blue Angel logo, a renowned eco-label
- It meets strict criteria and minimises environmental impact
Robust and translucent protective film
- The rolls are made of a resistant and stretchable protective film
- It is also transparent so that the inside remains visible
- At the same time, it is opaque enough to obscure any details
Practical cardboard core
- With a cardboard core diameter of 50 mm, handling is simple and efficient
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!