For detailed information, other images and documents, please select individual articles from the following table.
Tyre fitting paste Cargo Spezial
For fitting and removing all large and heavy-duty tyres, such as truck tyres, agricultural tyres and industrial tyres (EM tyres)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Very good gliding properties
- Low effort and time
- Facilitates fitting and subsequent removal
- Economical material usage
- Reduced machine wear
- Protects tyres and rim
Long flash-off time
No re-greasing required
Tyre and rim care
- Prevents cracking and tyre ageing
- Prevents rusting (not corrosive)
- Prevents the tyre adhering to the rim
Frost-proof
Remains flexible even at minus temperatures
Physiologically safe and biodegradable
- No contact allergies for wheel fitters
- pH-neutral
Silicone-free
Free from substances that impair wetting of paint
- Not suitable for fitting motorcycle and car tyres due to long flash-off behaviour
- Not harmful to health
- Biodegradable
- Frost-resistant
- Summer/winter storage, tyre bead is ductile and ready for operation
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For fitting and removing any large and heavy-load tyres, e.g. truck tyres, agricultural and industrial tyres (EM tyres)
Clean the rim from old fitting agent residues in the sealing area of the rim flange before fitting new tyres. We recommend our brake cleaner, art. no. 08901087. Remove loose rust with a wire brush. Use a brush or sponge to apply a thin coat of tyre fitting grease to the tyre bead, rim base and stepped rim.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!