Step-by-step instructions:
1. Locating and marking the puncture
- Park the vehicle safely
- Locate the puncture (e.g. using soapy water or by visual inspection)
- Mark the position
2. Preparing the puncture
- Remove the foreign object (nail, screw etc.)
- Use the reamer or milling cutter to clean and roughen the hole. This improves the adhesion of the repair material
3. Inserting the mushroom plug
- Apply vulcanising cement to the mushroom plug and pre-treated area on the tyre
- Observe a flash-off time of 3-5 minutes after applying the vulcanising cement
- Guide the mushroom plug through the hole from the inside out
- Pull the mushroom plug through until the head is against the inside of the tyre
- Use the roller to press the mushroom plug onto the damaged area and roll over evenly
- Apply the Innerliner Sealer to the roughened, visible area evenly using a brush to form a reliable seal
4. Cutting off the protruding part
- Cut off the protruding part of the mushroom plug so that it is flush with the tyre surface
5. Curing and inspection
- Allow the vulcanising cement to cure for a few minutes
- Fill the tyre to the recommended pressure
- Check the tyre for leaks (e.g. using soapy water)
- Tyre can be fully loaded after 48-72 hours
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!