For detailed information, other images and documents, please select individual articles from the following table.
Double USB socket 12V
made of plastic in a rectangular design, for installation in recess panelling, desks and bedside tables
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- For charging smartphones or tablets, for example
- Connections: 1x USB-A and 1x USB-C
- Low installation depth of only 16 mm
- Power supply requires a 12 V transformer with above 20 W output
- Maximum current: 3 A (5 V), 2 A (9 V)m 1.5 A (12 V)
Dimensions subject to change. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!