Double USB socket 24V Plastic, round design
Double USB socket 24V Plastic, round design - 1
Double USB socket 24V Plastic, round design - 2
Double USB socket 24V Plastic, round design - 3
Double USB socket 24V Plastic, round design - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Double USB socket 24V Plastic, round design

For installation at back of alcoves, desks
and bedside tables

See product details

Available in 3 versions
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
  • For charging smartphones or tablets, for example

  • Installation depth 19 mm. Installation depth of 16 mm is also possible with the accompanying adapter ring

  • Socket power supply requires a 24 V transformer with at least 15 W output

  • Output cable: 1 x 2.1 A or 2 x 1.05 A