Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ultrasonic atomiser PureZone
Ultrasonic atomiser PureZone - 1
Ultrasonic atomiser PureZone - 2
Ultrasonic atomiser PureZone - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ultrasonic atomiser PureZone

Electronic ultrasonic atomiser for disinfecting and cleaning air-conditioning units, ventilation lines and vehicle interiors of all types.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Generation of tiny liquid particles (smaller than 5 µm) ensures that these are effectively distributed via the vehicle's ventilation ducts without settling on surfaces and causing condensation.



Optimum results are achieved using the EvapoClean (disinfectant) and EvapoFresh (odour elimination) cleaning fluids.



Depending on the amount of liquid, application takes approx. 15 minutes.



Scope of delivery:


PureZone ultrasound atomiser


Power cable


2x nozzles (thin and thick opening)


Extension hose


Illustrated operating instructions

Notice

For very frequent application, we recommend filling the system to 120 ml (instead of 100 ml) or 220 ml (instead of 200 ml).