Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Underlay/non-breathable membrane STAMISOL ADVANCED ECO

For detailed information, other images and documents, please select individual articles from the following table.

Underlay/non-breathable membrane STAMISOL ADVANCED ECO

Reliable and long-lasting membrane for demanding applications on low-gradient pitched roofs ≥ 15°

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Robust and durable


Lasting UV resistance and very high resistance to heat and moisture



Compression-resistant and walkable


Ensures a high level of safety during installation



Suitable for emergency roofing


Complete system for long-lasting protection during on-site installation



Can be combined


Compatible with all insulation and building materials (including bitumen)



Regulating


Vapour-permeable yet watertight and impervious to driving rain

Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.


* Temperature resistance according to requirements of system warranty!

ETA-16/0986



Meets the requirements of the ZVDH product data sheet for class UDB/USB.