Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Underlay/non-breathable membrane STAMISOL EXTREME PACK 500

For detailed information, other images and documents, please select individual articles from the following table.

Underlay/non-breathable membrane STAMISOL EXTREME PACK 500

Weldable and robust membrane with exceptional mechanical strength for low-gradient pitched roofs or arched roofs

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Robust and durable


Resistant to UV radiation, driving rain and the extreme weather conditions of high mountain regions



Compression-resistant and puncture-proof according to DIN 4426


Ensures a high level of safety during installation



Weldable and bondable


Weldable at all outdoor temperatures and also bondable at temperatures over 5°C

Notice

Stamisol roof protection films and façade membranes must only be combined with accessory products from the Stamisol system!


The mechanical properties specified in the product information are mean values with a tolerance of ±10%.


* Temperature resistance according to requirements of system warranty!

ETA-16/0986



Meets the requirements of the ZVDH product data sheet for class UDB/USB.