Support pad roll

For detailed information, other images and documents, please select individual articles from the following table.

Support pad roll

This rubber granulate roll is laid continuously as an intermediate layer underneath the girders when these are installed in the direction of water flow. The girders are protected from creeping moisture and vibration from the surface is dampened.

See product details

Available in 1 version
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
  • Fine rubber granulate (1-3 mm grain)

  • Compensates for slightly uneven areas

  • No sharp edges

  • Footfall sound insulation

  • Prevents water logging

  • Non-rotting

  • Non-slip
Notice

When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.