Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Universal engine/transmission support with swivel arms
Universal engine/transmission support with swivel arms - 1
Universal engine/transmission support with swivel arms - 2
Universal engine/transmission support with swivel arms - 3
Universal engine/transmission support with swivel arms - 4
Universal engine/transmission support with swivel arms - 5
Universal engine/transmission support with swivel arms - 6

For detailed information, other images and documents, please select individual articles from the following table.

Universal engine/transmission support with swivel arms

Swivelling arms enable flexible applications. Load-bearing capacity max. 400 kg.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Ideal for supporting the engine when working on the support bearing, toothed belt, water pump or tensioning rollers

  • For universal use, from small cars up to vans

  • Saves times while working and ensures a high level of safety, since the engine support remains in the engine compartment during the repair works, even if the engine mount is loosened

  • Ideal access during repair work, unhindered work from above in the engine compartment as the engine is secured from below