For detailed information, other images and documents, please select individual articles from the following table.
Universal axle support 3 pieces
Transmission jack attachment for supporting the axle guide in conjunction with a transmission jack
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- V-shaped universal wheel hub mount for varied splitting and number of bolts
- Allows the axle to be raised and lowered to the required position
- The mount can be tilted and locked
- Includes adapter for transmission jack piston rod ∅ 25 and 30 mm
- Installing and disassembling spring strut and supporting joint
- Tightening transverse link (silent bearings) according to the manufacturer's specifications under load etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!