For detailed information, other images and documents, please select individual articles from the following table.
Universal fluxing agent no. 50 FM for brazing metal
Flux paste in accordance with DIN EN 1045, type FH10
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Flux for brazing copper, brass and red bronze gunmetal
- DIN 29454
- White paste
The residues of the fluxing agent are corrosive and must therefore be removed.
This product is subject to the provisions of the German Chemicals Prohibition Ordinance. Detailed information on the hazards arising from this product, the precautionary steps to be taken during proper use, dealing with spillages or other exposure and ensuring correct disposal can be found in the safety data sheet.
Fluxing agent for hard soldering of copper, brass and gunmetal alloys except for light metals with an operating temperature range from 500°C to 800°C
Mix paste well before using. Apply fluxing agent to the cleaned work piece by brushing or immersion. Flux agent should also be applied to the area around the soldering point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!