For detailed information, other images and documents, please select individual articles from the following table.
2-component universal knife set, limited edition 3 pieces
Consists of a 2-component universal knife, a leather sheath and a fire starter.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Extremely corrosion-resistant NanoKorr premium stainless steel
- Very high cutting hardness of 58 HRC, for long-term sharpness
- The blade is connected to the handle extremely securely
- Non-slip and ergonomic two-component handle
- High-quality leather sheath with locking strap
- Includes fire starter, which can be used to start a fire with dry tinder
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!