Laser receiver Universal LRU 22
Laser receiver Universal LRU 22 - 1
Laser receiver Universal LRU 22 - 2
Laser receiver Universal LRU 22 - 3
Laser receiver Universal LRU 22 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Laser receiver Universal LRU 22

Universal receiver for red and green rotary laser levels and line lasers, with mm indicator

See product details

Available in 1 version
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
  • Accurate and easy working

mm indicator on the display


  • Suitable for rotary laser levels and line lasers with red and green laser lines

No complicated presetting required


  • Maximum reading quality thanks to LCD and switchable LED display.

  • Convenient to use while working as the receiver can be read from the front and back.

  • Long range up to 500 m

  • Adjustable acoustic signal.

  • Degree of protection IP 67 (watertight and dustproof)

  • Two strong retaining magnets on the top enable attachment to metallic surfaces.

  • With battery level indicator

  • Measuring rod holder included in scope of delivery