Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pipe bushing Universal
Pipe bushing Universal - 1
Pipe bushing Universal - 2
Pipe bushing Universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pipe bushing Universal

Can be used as a single bushing or as a blind plug. Especially suitable for plastic pipes.

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The sealing area for the pipe/cable bushing is tiered with rubber discs and thus can be used for various outer diameters.



Advantages


  • 3 seals to fit 80% of the most common pipe dimensions

  • Low stock requirements

  • Safe, fast installation

  • Disc technology with a wide range of uses

  • Split seal can be easily folded back with locking function

  • Double sealing
Notice

Foldable locking function only available with 100 mm core holes/casings.


Recommended torque: 5 Nm