Pipe bushing Universal
Pipe bushing Universal - 1
Pipe bushing Universal - 2
Pipe bushing Universal - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pipe bushing Universal

Can be used as a single bushing or as a blind plug. Especially suitable for plastic pipes.

See product details

Available in 3 versions
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
The sealing area for the pipe/cable bushing is tiered with rubber discs and thus can be used for various outer diameters.



Advantages


  • 3 seals to fit 80% of the most common pipe dimensions

  • Low stock requirements

  • Safe, fast installation

  • Disc technology with a wide range of uses

  • Split seal can be easily folded back with locking function

  • Double sealing
Notice

Foldable locking function only available with 100 mm core holes/casings.


Recommended torque: 5 Nm