Universal switch cabinet key, 10-in-1
Universal switch cabinet key, 10-in-1  - 1
Universal switch cabinet key, 10-in-1  - 2
Universal switch cabinet key, 10-in-1  - 3
Universal switch cabinet key, 10-in-1  - 4
Universal switch cabinet key, 10-in-1  - 5
Universal switch cabinet key, 10-in-1  - 6
Universal switch cabinet key, 10-in-1  - 7
Universal switch cabinet key, 10-in-1  - 8
Universal switch cabinet key, 10-in-1  - 9

For detailed information, other images and documents, please select individual articles from the following table.

Universal switch cabinet key, 10-in-1

10 profiles. 2 cross-wrenches. 1 key for all common locking systems.

See product details

Available in 1 version
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
  • 8-way version: two socket wrenches, connected with magnets to save space

  • Reversible bit: Slot 1.0 x 7 mm and cross recess PH 2

  • Wrench and reversible bit connected with robust stainless steel wire cable

  • High-quality surface coating

  • Lightweight die-cast zinc design