Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Fall arrest kit UP & DOWN

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrest kit UP & DOWN

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Fall arrester suitable for temporary work at height, supplied in a convenient bag



Set contents:


Fall arrester


  • Mobile fall arrester for ascents and/or descents

  • The integrated push-button enables correct orientation and normal locking of the fall arrester, as the device can only slide upwards

  • Equipped with one self-locking carabiner

  • Can be used on ropes with a dia. of 10, 11 and 12 mm

  • Made from high-quality stainless steel and aluminium

  • Weight 420 g

  • Complies with EN 353-2; EN 12841 A/B

  • Category III PPE


Anchor webbing


  • Closed-loop strap made from polyamide fabric

  • Length 1.80 m; width 25 mm

  • Breaking load 3,500 daN

  • Complies with EN 354; EN 795/B

  • Category III PPE


White semi-static rope


  • Self-locking harness carabiner at one end of the rope

  • Length 15 m

  • Dia. 11 mm

  • Breaking load 2,500 daN

  • Complies with EN 354

  • Category III PPE
Notice

Use only with the carabiner supplied