Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Special tool kit to change elastic V-ribbed belts 15 pieces
Special tool kit to change elastic V-ribbed belts 15 pieces - 1
Special tool kit to change elastic V-ribbed belts 15 pieces - 2
Special tool kit to change elastic V-ribbed belts 15 pieces - 3
Special tool kit to change elastic V-ribbed belts 15 pieces - 4
Special tool kit to change elastic V-ribbed belts 15 pieces - 5
Special tool kit to change elastic V-ribbed belts 15 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

Special tool kit to change elastic V-ribbed belts 15 pieces

Tool assortment for professional removal and installation of Flex belts.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Flex belts drive auxiliary vehicle components such as alternator, fan, water pump, air-conditioning compressor, power-assisted steering, etc. The commercial brands and product names are e.g. g. Gates (Stretch Fit™), ContiTech (Conti-V Multirib Elast-Belt), Optibelt (EBK belt).

  • The extensive selection guarantees very high market coverage of approximately 95%

  • No damage to belt or belt wheel

  • Suitable for single and double pulleys

  • Scope of delivery includes operating instructions and comprehensive application list


Scope of delivery:


  • 1 x belt installation tool, short, type 1, for double belt pulleys

  • 1 x belt installation tool Ø50, type 2, groove width 3.1 mm

  • 1 x belt installation tool Ø50, type 3, groove width 10.4 mm

  • 1 x spacer screw set, 2 pieces, for installation tools type 1, 2, 3

  • 1 x belt installation tool Ø32, type 4

  • 1 x spacer screw set, 3 pieces, for installation tool type 4

  • 1 x belt removal tool

  • 1 x belt positioner with clamp for water pump, Ford/Volvo

  • 1 x adapter for crankshaft double belt pulleys, Ford/Volvo

  • 1 x engine turning unit ½, double-sided, BMW

  • 1 x spacer tool, aluminium, 1.8+2.2D Transporter

  • 1 x belt installation tool, plastic, 1.8+2.2D Transporter