Cradle to Cradle®-certified
- Upgrading the building using non-hazardous materials
- Wider range of applications for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.
- For the attached mounting of rail and bracket connections
- Can also be mounted directly in the hole pattern on the C-assembly rails
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!