For detailed information, other images and documents, please select individual articles from the following table.
VARIFIX® multiprofile
Enables universal application in pre-installation or installation on all profile frameworks by simply riveting or screwing on (Zebra pias®)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- The rail is suitable for all sizes of holes due to being punched with three separate rows of holes
- Can be used for all common sanitary bore gauges
Cable clamps (art. no. 0520516) are ideal for attaching pipe clamps during drain pipe installation.
Profile can be bent easily with pipe bending pliers (art. no. 071543 041).
For various pipe systems, fittings as well as wall discs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!