For detailed information, other images and documents, please select individual articles from the following table.
Adapter hose 35 mm-28 mm
Valve Clean Adapter hose elbow for dirt-free valve cleaning with TUNAP Valve Clean Granulate. The flexible adapter fits perfectly into the duct and provides a socket for an industrial hoover at the other end.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Flexible, fits into the inlet duct
- Initial and final dimensions: 35 mm-28 mm
- Valve cleaning
Refer to SI 933 before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!