For detailed information, other images and documents, please select individual articles from the following table.
VDE multi-purpose installation pliers
Multi-purpose pliers for electrical installation
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
6 functions in one set of pliers
- Gripping flat and round material
- Bending
- Deburring
- Cable cutting
- Stripping
- Crimping of wire end ferrules
Properties
- Cable cutters with precision cutting edges (induction hardened)
- Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes
- Ergonomic, non-slip 2-component comfort handle with wide VDE collar for safe working
- Stripping holes for wires 0.75–1.5 mm² and 2.5 mm²
- Crimp die for wire-end ferrules 0.5–2.5 mm²
- Cutting capacity of Cu and Al cables up to 5 x 2.5 mm²/Ø 15 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!