VDE multi-purpose installation pliers
VDE multi-purpose installation pliers - 1
VDE multi-purpose installation pliers - 2
VDE multi-purpose installation pliers - 3
VDE multi-purpose installation pliers - 4
VDE multi-purpose installation pliers - 5

For detailed information, other images and documents, please select individual articles from the following table.

VDE multi-purpose installation pliers

Multi-purpose pliers for electrical installation

See product details

Available in 1 version
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
6 functions in one set of pliers


  • Gripping flat and round material

  • Bending

  • Deburring

  • Cable cutting

  • Stripping

  • Crimping of wire end ferrules


Properties


  • Cable cutters with precision cutting edges (induction hardened)

  • Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes

  • Ergonomic, non-slip 2-component comfort handle with wide VDE collar for safe working

  • Stripping holes for wires 0.75–1.5 mm² and 2.5 mm²

  • Crimp die for wire-end ferrules 0.5–2.5 mm²

  • Cutting capacity of Cu and Al cables up to 5 x 2.5 mm²/Ø 15 mm