Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

VDE precision screwdriver assortment, slotted/PH 7 pieces

For detailed information, other images and documents, please select individual articles from the following table.

VDE precision screwdriver assortment, slotted/PH 7 pieces

Consists of five slotted and two Phillips screwdrivers.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Routine test in a water bath with test voltage 10 kV

  • Identification marking with the year of manufacture

  • Cold impact test at –40°C (marking C)

  • Blade: Circular blade Insulated, bronzed

  • Slotted drive: DIN 5264-A, ISO 2380

  • Cross-head drive: ISO 8764-PH

EN 60900, IEC 60900