For detailed information, other images and documents, please select individual articles from the following table.
VDE precision screwdriver, PH recessed head for working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Individually tested in water bath with 10 kV test voltage
- Marked with year of manufacture
- Cold impact test at –40°C (marking C)
- Blade: Circular blade, insulated, bronzed
- Output: ISO 8764-PH
EN 60900, IEC 60900
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!