VDE screwdriver set slotted/PH
VDE screwdriver set slotted/PH - 1
VDE screwdriver set slotted/PH - 2
VDE screwdriver set slotted/PH - 3
VDE screwdriver set slotted/PH - 4
VDE screwdriver set slotted/PH - 5

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver set slotted/PH

5 pieces, 3-component handle, slim design

See product details

Available in 1 version
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
All screwdrivers individually tested according to IEC 60900


  • Electrician's screwdriver with 3-component handle, handle adapts to the hand

  • Insulation up to 50% thinner allows poorly accessible screws to be reached, without restricting safety

  • Extra long 30% thinner handle

  • Anti-roll

  • Cross hole for hanging tools or for inserting a lever

  • Screw symbols and sizes on the handle cap