For detailed information, other images and documents, please select individual articles from the following table.
Valve Clean System
Special cleaning tool for valves and surrounding ducts. Fast, material-conserving cleaning thanks to the special valve cleaning granulate MF933. With neutralisation solution MF936, residual particles of the granulate are broken down and do not reach the combustion chamber.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Effective cleaning thanks to the granulate, which is suited to the contamination
- Special grain size - ensures consistent product quality
- Special geometry - no wear or damage to the surface structure
- Simple and reliable application - residual particles of the granulate can be broken down with 936 neutralisation solution
- No hazardous materials
- No hazard labelling (hazard symbols, hazard text)
- Valve cleaning
Refer to SI 933 before use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!