For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic valve spring compressor, heavy duty 6 pieces
Allows quick installation and removal of valves in dismantled cylinder heads.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Three valve assembly stamps are included in the set. Universal use for small and large valve discs on passenger cars up to commercial vehicles.
- The open design of the mounting stamp provides optimal access to valve discs and wedges.
- The solid bracket consists of a square steel tube and is equipped with a precisely controllable pneumatic cylinder.
Scope of delivery:
- 1 x square tube bracket
- 1 x pneumatic cylinder
- 3 x valve mounting stamps, Ø23.5 – Ø32.0 – Ø40 mm
- 1 x bar magnet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!