For detailed information, other images and documents, please select individual articles from the following table.
Battery charger, 12 V, 100 A, 20–1200 Ah
Multi-function device for battery and vehicle electrical system voltage support, as well as for charging and recharging starter batteries without disconnecting from the vehicle electrical system voltage.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Suitable for vehicles with 12 V batteries
Motorcycles, passenger cars, vans, agricultural machinery, emergency vehicles, construction machinery
Compact and robust housing with cable holder on the front side
Revives severely discharged batteries
>2V (automatic SOS recovery)
Carries out automatic cell balancing
Maximises the service life and performance of the battery
By monitoring-free, nine-stage charging and maintenance
Protection against:
- Short-circuit
- Reverse polarity
- Overvoltage
- Sparks (anti-spark system)
- Automatic safety shut-off when the battery is disconnected
- Overheating of internal electronics
LCD
Simple user guidance display and maximum operating safety. All functions and charging data can be easily configured on and read off the display with full clarity.
Very stable and protected against paint damage
Shock- and vibration-dampening rubber feet and edges
Charging curves
- 4 pre-programmed charging curves
- Own/vehicle manufacturers load curve can be configured and entered.
Workshop
- Customer service/battery charging for 12 V batteries (see battery type table)
- Flashing/software update – manually adjustable voltage between 12.0 and 14.8 V in steps of 0.1 V up to max. 100 A.
- Diagnostics – stabilises a 12 V battery during vehicle diagnostics by up to 100 A
- Battery replacement – ensures a stable vehicle electrical system voltage (external power supply) during removal of the battery to avoid the loss of memory information.
Showroom – trickle charging
- Prevention of battery cyclisation
- Supplies the battery and ensures a stable vehicle electrical system voltage for the presentation of all vehicle functions.
- Adjustable key lock to prevent misuse by third persons.
Vehicle delivery
Supplies the battery and ensures a stable vehicle electrical system voltage for the presentation of all vehicle functions.
Storage – trickle charging
Battery maintenance prior to the sale of the battery or for use in the workshop.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!