Vehicle sandpaper strip, ICE perfect

For detailed information, other images and documents, please select individual articles from the following table.

Vehicle sandpaper strip, ICE perfect

Used to sand fillers, old paints, HS top-coat paints, water-based paints, new-part factory primers, plastic parts and composite fibre materials (e.g. GFRP)

See product details

Available in 5 versions
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
No tear-out or fraying of disc at edges or dust extraction holes


Due to the highly tear-resistant plastic film



Short sanding time and efficient work with excellent results


  • Fits all commercially available adhesive discs


Extremely high material removal and long service life


Thanks to extremely broad scattering in conjunction with stearate coating



3 in 1


  • Strips 0574 167 xxx are perforated and can be separated into the desired size for different hand sanding blocks.

  • 70 x 420 mm standard size

  • 70 x 198 mm (produces 2 strips)

  • 70 x 125 mm (produces 3 strips)