Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ventilation duct clamp
Ventilation duct clamp - 1
Ventilation duct clamp - 2
Ventilation duct clamp - 3

For detailed information, other images and documents, please select individual articles from the following table.

Ventilation duct clamp

Ventilation duct clamp for connecting flanged systems in low and medium-pressure systems

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth branch offices
Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Connection element for large duct cross-sections


Can be used for low and medium-pressure systems



Double ribbing over bending edges


High quality and strength



Quick and easy installation


Eliminates costs for pre-clamping and drilling holes



Our products certified as Cradle to Cradle Certified® are resource-conserving and environmentally compatible. The standard assesses the safety, recyclability and pollutant content of materials in the final product. The focus here is on conserving resources, for example, by using recycled material in the manufacturing process.

Application area
Installation recommendation: Ventilation duct clamp
Duct edge length mmWorking pressure mm WS
up to 6363-160160-250250-400
No. of clamps
100--11
200
300
400
500
6001222
700
800
900
1000
11002233
1200
1300
1400
15002344
1600
1700
1800
1900
2000
21003455
2200
2300
2400
2500
2600
2700
2800