Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Ventilation duct sealant Hybrid

For detailed information, other images and documents, please select individual articles from the following table.

Ventilation duct sealant Hybrid

Ready-to-use, hybrid polymer-based single-component sealant

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Quick to harden


Quick drying saves time



Metal surface appearance


Ideal for use on visible metal surfaces



Quick and simple to use


Can be used, without degreasing, on lightly oiled, corrosion-preserved plain and galvanised steel, stainless steel and aluminium sheets. Cleaning the surface is nevertheless recommended to aid optimum adhesion.



  • Silicone-free, UV-resistant, age-resistant and weather-resistant

  • Does not contain any substances that impair paint adhesion

  • No primer required

  • Short-term temperature resistance max. +100°C to max. 1 h
Notice
  • Please observe the "General Notes on Application for Sealants" overview sheet. Further information in the technical data sheet.

  • The sealant should not be permanently in contact with liquid media. Persistent accumulation of liquids above the joint must be prevented in the system construction.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.