The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Ventilation grille with covering edge
Ripped out edges are covered, no need for extensive retouching work.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Air inlet 200 cm², meets the requirements of the equipment industry
- Large clamping range from 2 mm to 23 mm
- Flexible use, limited stock required
Subject to technical changes! Specified dimensions not binding.
The ventilation grille can be inserted in the cut-out from the front or from above. Secure the ventilation grille from the rear using adjustable click-in clips. When assembling from above, you can increase the air flow by enlarging the cut-out. Countersink with 10-mm mill.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!