For detailed information, other images and documents, please select individual articles from the following table.
Fire-retardant coating 5 KS viskos
Universally applicable, gel-like fire-retardant coating for indoor and outdoor use.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Water-based, viscous, non-hygroscopic fire protection coating with an ablative effect.
The coating is a solvent- and halogen-free synthetic emulsion which contains flame retardant pigments. The coating is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).
- Solvent-free, no VOC emissions
- Can be mechanically stressed
- Water permeability according to DIN 1048
- Oil and petrol resistant
- Weatherproof and UV-resistant in accordance with DIN 53 384
- Resistant to ageing
- Flexible when dry, even with thick layers
Easy application with brush, roller or spray gun. Stir well before use. Clean the edges of the opening. Can be diluted with max. 5% water.
Carefully re-seal opened containers after use!
For use in soft-sealant systems EI 60 and EI 90/EI 120. Combination partition systems for sealing electrical wires and flammable/non-flammable pipes.
- Apply with brush, roller or airless sprayer
- Nozzle opening: Airless 0.63 to 0.74 mm
- Application quantity: 1.4 mm wet = 1 mm dry = 1.8 kg/m2
- Can be diluted with max. 5% water
- Dust dry after approx. 3 hours at 20°C
- Thoroughly dry after approx. 24 hours at 20°C
In the mixed penetration system, only the cut edges of the mineral fibreboard need be coated all around. The cables within the partition do not need to be coated.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!