Fire-retardant coating 5 KS viskos

For detailed information, other images and documents, please select individual articles from the following table.

Fire-retardant coating 5 KS viskos

Universally applicable, gel-like fire-retardant coating for indoor and outdoor use.

See product details

Available in 1 version
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
Water-based, viscous, non-hygroscopic fire protection coating with an ablative effect.



The coating is a solvent- and halogen-free synthetic emulsion which contains flame retardant pigments. The coating is classified as low-emission and contains no borates, plasticisers, formaldehyde or alkylphenol ethoxylates (APEOs).


  • Solvent-free, no VOC emissions

  • Can be mechanically stressed

  • Water permeability according to DIN 1048

  • Oil and petrol resistant

  • Weatherproof and UV-resistant in accordance with DIN 53 384

  • Resistant to ageing

  • Flexible when dry, even with thick layers
Notice

Easy application with brush, roller or spray gun. Stir well before use. Clean the edges of the opening. Can be diluted with max. 5% water.


Carefully re-seal opened containers after use!