For reliable device-based testing of
- Radiator anti-freeze
- Battery acid
- Window anti-freeze
- Ad Blue®
Refractometer for concentration determination of fluid media
This refractometer is used to determine the temperature down to which coolant and windscreen wash remains safe from freezing and also determines the battery acid concentration. Operating fluid Ad Blue® can also be tested with the device.
The exact measuring result is determined by the principle of optical refraction
Reliable indication in cold and also hot fluids with sharp LIGHT-DARK dividing line.
Adjustable eyepiece
Adjustable resolution to individual visual acuity.
For testing ethylene anti-freeze including G13 anti-freeze standards G11 (G48), G12, G12 + (G30), G12++ (G40), G13
Simple test of display accuracy with distilled water
The device can be tested for functional accuracy within seconds.
Scale graduation:
A Battery acid concentration
B Ad Blue®
C For anti-freeze in coolant
D For anti-freeze in windscreen wiper water
1. Check whether prism and flap are clean.
2. Using a pipette, place a drop of test liquid on the prism.
3. Close the flap.
4. A sharp LIGHT-DARK dividing line will appear on the scale.
5. After the test is complete, clean the prism and flap with a clean, dry cloth.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!