Visual cooler and screenwash concentrate tester
Visual cooler and screenwash concentrate tester  - 1
Visual cooler and screenwash concentrate tester  - 2

For detailed information, other images and documents, please select individual articles from the following table.

Visual cooler and screenwash concentrate tester

See product details

Available in 1 version
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
For reliable device-based testing of


- Radiator anti-freeze


- Battery acid


- Window anti-freeze


- Ad Blue®



Refractometer for concentration determination of fluid media


This refractometer is used to determine the temperature down to which coolant and windscreen wash remains safe from freezing and also determines the battery acid concentration. Operating fluid Ad Blue® can also be tested with the device.



The exact measuring result is determined by the principle of optical refraction


Reliable indication in cold and also hot fluids with sharp LIGHT-DARK dividing line.



Adjustable eyepiece


Adjustable resolution to individual visual acuity.



For testing ethylene anti-freeze including G13 anti-freeze standards G11 (G48), G12, G12 + (G30), G12++ (G40), G13



Simple test of display accuracy with distilled water


The device can be tested for functional accuracy within seconds.


Notice

Scale graduation:


A Battery acid concentration


B Ad Blue®


C For anti-freeze in coolant


D For anti-freeze in windscreen wiper water