For detailed information, other images and documents, please select individual articles from the following table.
CERALINE steel vulcanised fibre disc
For an extremely high removal rate with low contact pressure for steel, cast iron and scale
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Geometrically shaped high-performance ceramic abrasive grain
- Extremely high and fast stock removal rate
- Very long service life and low contact pressure
Robust and suitable for multiple materials
- Additional stability due to robust vulcanised fibre base material
- Ideal for steel, cast iron and scale
- Use fibre discs only with approved backing pads that are in proper working condition
- Work only with appropriate protective equipment, such as safety goggles, gloves, hearing protection etc.
- Do not store in direct sunlight, near heat sources, in damp places or on floors
- Store in the original packaging at 18-22 °C and 45-60 % relative humidity
- In order to achieve optimal performance with the high-performance ceramic abrasive grain, we recommend an angle grinder of at least 1,000 watts
- Free of iron, chlorine and sulphur (≤ 0.1 %)
- For use on hand-guided pneumatic or electric angle grinders with circumferential speed of up to 80 m/s in conjunction with a backing pad
- For sanding edges and surfaces, for weld seam preparation and post-processing, for dressing and smoothing
- For steel, cast iron and aluminium
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!