CERALINE vulcanised fibre disc

For detailed information, other images and documents, please select individual articles from the following table.

CERALINE vulcanised fibre disc

For a high removal rate with low contact pressure for steel, stainless steel and aluminium.

See product details

Available in 18 versions
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
Extremely high and very fast material removal rate with cool grinding


High-performance sanding grain and active grinding top layer



Very long service life and low contact pressure


High-performance ceramic abrasive grain

Notice
  • Use fibre discs only with approved support plates that are in proper working condition.

  • Work only with appropriate protective equipment, such as safety glasses, gloves, hearing protection etc.

  • Do not store in sunlight, near heat sources, in damp places or on floors.

  • Store in the original packaging at 18 - 22°C and 45 - 60% relative humidity.

  • Free of iron, chlorine and sulphur (≤ 0.1%)